CRC 50 State Formula Brakleen Brake Parts Cleaners - 14 oz Aerosol Can - 05050 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Degreases instantly. Leaves no residue. Non-chlorinated formula meets VOC regulations in all 50 states. Removes brake fluid, grease and oil.
PRICE
$115.20 Sold in packages of 12 / $9.60 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 20 oz |
| Net Size | 14 oz. |
Product Details
| Type | Brake Cleaner |
| Color | Clear |
| Application | Brake |
| Applicable Materials | Brake Parts, Linings, Pads |
| Size Type | Aerosol Can |
| Material | Acetone, 3-Methylhexane, Methylcyclohexane, n-Heptane, Cyclohexane |
| Removes | Brake Fluid, Grease, Oil |
| Package Quantity | 12 Cans |
| Description | Non-Chlorinated, 50 State Formula |
| Manufacturers Part Number | 05050 |
| Brand | CRC |