CRC Belt Dressing Lubricants - 10 oz Aerosol Can - 03065 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
CRC Belt Dressing Lubricants - 10 oz Aerosol Can - 03065 - Pkg Qty 12
Colorless-will not stain finished goods transported on conveyor systems. Tacky, non-drying, water-resistant film minimizes drive belt slippage, resists water wash-off, maintains belt flexibility and prevents loads from slipping on conveyor systems.
Colorless-will not stain finished goods transported on conveyor systems. Tacky, non-drying, water-resistant film minimizes drive belt slippage, resists water wash-off, maintains belt flexibility and prevents loads from slipping on conveyor systems.
PRICE
$213.00 Sold in packages of 12 / $17.75 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 10 oz |
Product Details
| Type | Belt Dressing |
| Size Type | Aerosol Can |
| Package Quantity | 12 |
| Description | Belt Dressing Lubricants |
| Color | Yellow |
| Manufacturers Part Number | 03065 |
| Brand | CRC |