CRC Brakleen Non-Chlorinated Brake Parts Cleaners-14 oz Aerosol Can-Less 45% VOC - 05084 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
CRC Brakleen Non-Chlorinated Brake Parts Cleaners-14 oz Aerosol Can-Less 45% VOC - 05084 -Pkg Qty 12
Cleans and dries fast, leaves no residue. Degreases instantly. Works without disassembly. Contains no chlorinated solvents. Use where compliance calls for a chlorine-free product.
Cleans and dries fast, leaves no residue. Degreases instantly. Works without disassembly. Contains no chlorinated solvents. Use where compliance calls for a chlorine-free product.
PRICE
$106.80 Sold in packages of 12 / $8.90 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 14 oz |
| Net Size | 14 oz. |
Product Details
| Type | Brake Cleaner |
| Color | White |
| Application | Brake |
| Applicable Materials | Brake Parts, Linings, Pads |
| Size Type | Aerosol Can |
| Material | Acetone; Heptane, Methanol, Toulene |
| Removes | Grease, Brake Fluid, Oil |
| Package Quantity | 12 Cans |
| Description | Brakleen Non-Chlorinated Brake Parts Cleaners, Less 45% VOC |
| Manufacturers Part Number | 05084 |
| Brand | CRC |