CRC Chlor-Free Non-Chlorinated Degreasers - 20 oz Aerosol Can - 03185 - Pkg Qty 12
Fast drying to help minimize downtime. Leaves no residue. Non-conductive and non-corrosive. Penetrates quickly to remove oil, grease and other contaminants.
CRC Chlor-Free Non-Chlorinated Degreasers - 20 oz Aerosol Can - 03185 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$195.00 Sold in packages of 12 / $16.25 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 11/07/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 20 oz |
| Net Size | 14 oz. |
Product Details
| Type | Degreaser |
| Applicable Materials | Metals |
| Size Type | Aerosol Can |
| Material | Organic Solvents |
| Removes | Grease, Oil |
| Package Quantity | 12 Cans |
| Description | Chlor-Free Non-Chlorinated Degreasers |
| Color | White |
| Manufacturers Part Number | 03185 |
| Brand | CRC |