CRC Copper Anti-Seize & Lubricating Compound - 12 oz - 14095 - Pkg Qty 12
Copper Anti-Seize is a general purpose anti-seize lubricant that prevents seizing caused by high temperature, heavy loads, vibrations and corrosion. Conductive.
CRC Copper Anti-Seize & Lubricating Compound - 12 oz - 14095 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$551.40 Sold in packages of 12 / $45.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 oz |
Product Details
| Temperature Range | -65 To 1800 °F |
| Lubricant Type | Copper |
| Flash Point | >430℉ |
| Size Type | Aerosol Can |
| Material | Copper |
| Package Quantity | 12 |
| Description | Copper Anti-Seize & Lubricating Compound |
| Color | Copper |
| Manufacturers Part Number | 14095 |
| Brand | CRC |