CRC Extreme Duty Silicone Lubricants - 16 oz Aerosol Can - 03030 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
CRC Extreme Duty Silicone Lubricants - 16 oz Aerosol Can - 03030 - Pkg Qty 12
Reduces friction and galling even on metal-to-metal contact areas. High temperature (-100 to 450 F), high pressure (withstands 1200 psi Falex test). High grade release and parting agent. Clear, non-staining, odorless film resists moisture. Convenient 360º spray valve - can be sprayed from any position.
Reduces friction and galling even on metal-to-metal contact areas. High temperature (-100 to 450 F), high pressure (withstands 1200 psi Falex test). High grade release and parting agent. Clear, non-staining, odorless film resists moisture. Convenient 360º spray valve - can be sprayed from any position.
PRICE
$282.00 Sold in packages of 12 / $23.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 16 oz |
Product Details
| Type | Lubricant |
| Lubricant Type | Silicone |
| Size Type | Aerosol Can |
| Package Quantity | 12 |
| Description | Extreme Duty Silicone Lubricants |
| Color | Clear |
| Manufacturers Part Number | 03030 |
| Brand | CRC |