CRC Food Grade Penetrating Oils - 11 oz - Aerosol Can - 03086 - Pkg Qty 12
Effective and efficient general purpose lubricant for use on food processing equipment. Penetrates and loosens rust, scale, corrosion and dirt to free corroded parts and fasteners. Contains no silicones.
CRC Food Grade Penetrating Oils - 11 oz - Aerosol Can - 03086 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$162.00 Sold in packages of 12 / $13.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 11/27/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 11 oz |
Product Details
| Type | Oil |
| Lubricant Type | Food Grade |
| Flash Point | 204℉ |
| Applicable Materials | Food Processing Equipment |
| Size Type | Aerosol Can |
| Material | Mineral Oil Based |
| Package Quantity | 12 Cans |
| Description | Food Grade Penetrating Oils |
| Color | Clear |
| Manufacturers Part Number | 03086 |
| Brand | CRC |