CRC SP-400 Corrosion Inhibitor - 16 oz Aerosol Can - 03282 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
CRC SP-400 Corrosion Inhibitor - 16 oz Aerosol Can - 03282 - Pkg Qty 12
Firm, waxy film is highly resistant to humidity and salt spray and never becomes brittle. Long term protection (up to 2 years outdoors) for all metals during shipment or extended storage. Waxy film seals out moisture completely.
Firm, waxy film is highly resistant to humidity and salt spray and never becomes brittle. Long term protection (up to 2 years outdoors) for all metals during shipment or extended storage. Waxy film seals out moisture completely.
PRICE
$267.00 Sold in packages of 12 / $22.25 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 16OZ |
| Coverage | 1000 Sq. Ft. per Gal |
Product Details
| Size Type | Aerosol Can |
| Material | Petroleum Based |
| Package Quantity | 12 |
| Description | SP-400 Corrosion Inhibitor |
| Color | Yellow |
| Application | Motors, Shafts, Equipment Exposed To The Elements |
| Manufacturers Part Number | 03282 |
| Brand | CRC |