CRC White Lithium Grease - 16 oz Aerosol Can - NLGI Grade 2 - 03080 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
CRC White Lithium Grease - 16 oz Aerosol Can - NLGI Grade 2 - 03080 - Pkg Qty 12
Excellent heat and water resistance. Rust and oxidation inhibitors for superior metal protection. Smooth, buttery consistency provides optimum surface coverage. Produces a tough, high viscosity film. White color allows for easy visual inspection of film coverage.
Excellent heat and water resistance. Rust and oxidation inhibitors for superior metal protection. Smooth, buttery consistency provides optimum surface coverage. Produces a tough, high viscosity film. White color allows for easy visual inspection of film coverage.
PRICE
$195.00 Sold in packages of 12 / $16.25 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 11/05/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 16 oz |
Product Details
| Type | Grease |
| Lubricant Type | White Lithium |
| Size Type | Aerosol Can |
| NLGI Grade | 2 |
| Package Quantity | 12 |
| Description | White Lithium Grease |
| Color | White |
| Manufacturers Part Number | 03080 |
| Brand | CRC |