Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB884189

MPN #: CRFB-D-4

Wiremold Crfb-D-4 Floor Box Crfb Series Device Plate #4 - Pkg Qty 10

Product Description
Wiremold CRFB-D-4 Floor Box CRFB Series Device Plate #4

Features

  • Audio/video ready
  • CRFB Series Floor Boxes have been designed to accept a wide range of audio/video devices from most manufacturers
PRICE
$142.50  Sold in packages of 10 / $14.25 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFloor Box
Mounting MethodScrew On
MaterialAssembled
DescriptionDevice Plate
Manufacturers Part NumberCRFB-D-4
Number of Outlets2
BrandWiremold