- Used to bump odd fender or bumper contours
Cross Peen Finishing Hammers, MARTIN TOOLS 168G
Write a Review
|
Questions & Answers (0)
Product Description
BODY HMR
PRICE
$49.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.9 lbs |
| Head Length | 5 in |
| Handle Length | 12" |
| Face Diameter | 1 9/16 in |
Product Details
| Type | Tinners Hammer |
| Handle Material | Hickory |
| Head Material | Forged Alloy Steel |
| Manufacturers Part Number | 168G |
| Brand | Martin Tools |