x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Retractable Belt Barrier, 39" Black Post, 7-1/2' Black Belt - Pkg Qty 2

Global Industrial™ Retractable Belt Barrier, 39" Black Post, 7-1/2' Black Belt - Pkg Qty 2

Item #: WB695010BK

(4)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Black
  • Blue
  • Red
  • Black/Yellow

Black

Original Price: $57.95

$36.13 ea.

Clearance Price: $72.26 / Pkg of 2

Save $3.61 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Best value retractable barriers help create lines and block off restricted areas in banks, offices, retail environments and more. Crowd control stanchions feature a self retracting 7-1/2'L belt that helps direct lines and crowds to desired areas. Crowd control barriers include 3 locking belt receivers to prevent accidental tape release. Belt ends prevent nylon belts from raveling. Belt width measures 1.89"W. Made using a 14-1/8" diameter weighted base for stability. Measures 39"H overall. Easy assembly.

Ships flat; packed 2 stanchions per box. Price per each post, sold in package quantity of 2.

  • HEIGHT INCHES 39
  • COLOR FINISH Black
  • BASE DIAMETER INCHES 14-1/8
  • BASE STYLE Weighted Round
  • BRAND Global Industrial
  • DESCRIPTION Crowd Control Belt Barrier
  • ASSEMBLY Unassembled
  • BELT COLOR Black
  • BELT LENGTH FEET 7-1/2
  • POST COLOR Black
  • POST CONSTRUCTION Steel
  • POST HEIGHT INCHES 39
  • TYPE Retractable Belt Barrier
  • POST DIAMETER INCHES 2-1/2
  • BELT WIDTH INCHES 1-7/8
  • BELT MESSAGE --
  • WEIGHT LBS 27
  • NUMBER OF BELTS 1
  • PACKAGE QUANTITY 2
  • MANUFACTURERS PART NUMBER 695010BK
  • APPLICATION Indoor
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: WANDA

    Date: March 08, 2021

    Just what we needed
    Your review:
    Great quality! and Good looking
  • Reviewer: LISA

    Date: October 28, 2020

    Love these!
    Your review:
    These look great and work well.
  • Reviewer: LINDA

    Date: August 07, 2020

    Works well.
    Your review:
    Obtained to use to guide visitors around specific areas. Stand is strong/study. "Rope" guides pull out easily. Good product
  • Reviewer: Anonymous

    Date: April 21, 2016

    Great Item
    Your review:
    These units are sturdy, clean looking & are easy to assemble and connect.
Product Q & A

There are 2 questions and 2 answers for this product.

  • what is the weight of the post? thanks

    Question Asked By: Donald, May 04, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Donald, the post weight is 27 lbs. Thank you for your interest in our product.

  • Do you have a service to customize the belt with our company logo?

    Question Asked By: Michael, January 24, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Michael, this specific model is not available for customization. However, we work with several manufacturers who can assist in having crowd control stanchions customized. Please contact our sales team at 1.888.978.7759 for more information. Thank you for your question.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Retractable Belt Barrier, 39" Black Post, 7-1/2' Black Belt - Pkg Qty 2

Global Industrial™ Retractable Belt Barrier, 39" Black Post, 7-1/2' Black Belt - Pkg Qty 2

Item #: WB695010BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Retractable Belt Barrier, 39" Black Post, 7-1/2' Black Belt - Pkg Qty 2
    Global Industrial™ Retractable Belt Barrier, 39" Black Post, 7-1/2' Black Belt - Pkg Qty 2
    Global Industrial™ Retractable Belt Barrier, 39" Black Post, 7-1/2' Black Belt - Pkg Qty 2
    Global Industrial™ Retractable Belt Barrier, 39" Black Post, 7-1/2' Black Belt - Pkg Qty 2
    Global Industrial™ Retractable Belt Barrier, 39" Black Post, 7-1/2' Black Belt - Pkg Qty 2
    Global Industrial™ Retractable Belt Barrier, 39" Black Post, 7-1/2' Black Belt - Pkg Qty 2
    Global Industrial™ Retractable Belt Barrier, 39" Black Post, 7-1/2' Black Belt - Pkg Qty 2
    Global Industrial™ Retractable Belt Barrier, 39" Black Post, 7-1/2' Black Belt - Pkg Qty 2
    Global Industrial™ Retractable Belt Barrier, 39" Black Post, 7-1/2' Black Belt - Pkg Qty 2
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant