x

Take 15% off your entire order!

Offer applied at checkout

+

Swingline® S8™ Crowned Staples, 1/4" Leg Length, 105 Per Strip, 5000/Box

Swingline® S8™ Crowned Staples, 1/4" Leg Length, 105 Per Strip, 5000/Box

Item #: WBB844118

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

    $60.95

  • Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack

    $4.92

  • Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box

    $22.50

    Free Shipping

Price: $3.66

Save $0.18 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Swingline® S8™ Crowned Staples, 1/4" Leg Length, 105 Per Strip, 5000/Box

The S8 staple (No. 35665) works in the S8 stapler and other B-8 staplers.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

  • LEG LENGTH 1/4"
  • FOR USE WITH Swingline S8 & B-8 Staplers
  • CONSTRUCTION Steel
  • BRAND Swingline
  • MACHINE COMPATIBILITY Swingline Premium Compact Stapler with Remover
  • DESCRIPTION S8™ Crowned Staple
  • PACKAGE QUANTITY 5000 Staples/Box
  • COLOR FINISH Silver
  • MANUFACTURERS PART NUMBER SWI35665
  • SHEET CAPACITY 20
  • STAPLE TYPE Crown
  • TYPE Staples
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Swingline® S8™ Crowned Staples, 1/4" Leg Length, 105 Per Strip, 5000/Box

Swingline® S8™ Crowned Staples, 1/4" Leg Length, 105 Per Strip, 5000/Box

Item #: WBB844118

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Swingline® S8™ Crowned Staples, 1/4" Leg Length, 105 Per Strip, 5000/Box
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant