x

Take 15% off your entire order!

Offer applied at checkout

MAPA® Cryoplus 2.0 Waterproof Cryogenic Glove, Leather Safety Cuff, 15"L, Size 10, CRYPLS203810

MAPA® Cryoplus 2.0 Waterproof Cryogenic Glove, Leather Safety Cuff, 15"L, Size 10, CRYPLS203810

Item #: WBB2248179

Not Yet Rated

Free Shipping

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$134.92 up to 7% OFF

Price: $125.95

Save $6.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

MAPA® Cryoplus 2.0 Waterproof Cryogenic Glove, Leather Safety Cuff, 15"L, Size 10, CRYPLS203810

Cryogenic 2, Cryogenic Gloves, CRYOPLUS-2.0. Waterproof comfortable Cryogenic Gloves that offer dexterity in very low temperature. Interior insulated polyester multilayer fleece provide protection in cryogenic environments. Inner Polyolefin Porelle membrane keeps hands dry while allowing air to flow. Adjustable Velcro strap around 6» split leather safety cuff for secure fit. Suitable for applications handling liquid nitrogen and other cryogenic gases to protect from cold contact and prevent burns from liquid gas leakage. 15"L. Color: Blue. Industries used in: Laboratory and Transportation.

  • LENGTH INCHES 15
  • WIDTH INCHES 8-3/4
  • COLOR Blue/Black
  • BRAND MAPA Professional
  • DESCRIPTION Cryoplus 2.0 Cryogenic Gloves
  • MANUFACTURERS PART NUMBER CRYPLS203810
  • MATERIAL(S) Polyester, Polyolefin
  • PACKAGE QUANTITY 1
  • SIZE 10
  • STYLE Cryoplus-2.0
  • TYPE Cryogenic Gloves
  • WEIGHT LBS 0.5
  • TEMPERATURE RANGE --
  • RESISTANCE Convective Cold, Contact Cold
  • CUFF STYLE Gauntlet
  • LINING Polyester Fleece
  • EN388 2
  • COATING MATERIAL Laminate
  • CUT LEVEL 2
  • WATERPROOF Y
  • USAGE Laboratory, Transporting
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
ERB™ 19761 Americana Hard Hat, 4-Point Pinlock Suspension, White

ERB™ 19761 Americana Hard Hat, 4-Point Pinlock Suspension, White

Item #: 994251

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.25

Global Industrial Hi-Vis Safety Vest, 2" Lime/Reflective Strips, Polyester Mesh, Orange, One Size

Global Industrial Hi-Vis Safety Vest, 2" Lime/Reflective Strips, Polyester Mesh, Orange, One Size

Item #: 695304

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$6.40

Global Industrial First Aid Kit - 10 Person, ANSI Compliant, Plastic Case

Global Industrial First Aid Kit - 10 Person, ANSI Compliant, Plastic Case

Item #: 708114

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$23.75

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$12.96

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

Item #: 708123L

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$31.08

Global™ Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box

Global™ Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box

Item #: 708375

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$19.75

Global Industrial™ OTG Visitor Safety Glasses, Clear Lens/Frame - Pkg Qty 12

Global Industrial™ OTG Visitor Safety Glasses, Clear Lens/Frame - Pkg Qty 12

Item #: 708400

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$16.92

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MAPA® Cryoplus 2.0 Waterproof Cryogenic Glove, Leather Safety Cuff, 15"L, Size 10, CRYPLS203810

MAPA® Cryoplus 2.0 Waterproof Cryogenic Glove, Leather Safety Cuff, 15"L, Size 10, CRYPLS203810

Item #: WBB2248179

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant