- Grade: Heavy-Duty
- Core Size: 3"
- Dispenser Included: No
- Color Family: Clear
- Adhesive Material: Acrylic
- Backing Material: Ethylene Copolymer
- Tensile Strength: 15 lb/in
- Width: 1.88"
- Length: 9 yds
- Compatible With: Gorilla® Packaging Tape Dispensers 6020001, 6045002
Gorilla Crystal Clear Duct Tape, 1.88" x 27 ft.
Write a Review
|
Questions & Answers (0)
Product Description
Crystal Clear Transparent Gorilla Tape features the strength of Gorilla Tape, in a crystal clear tape that does not yellow outdoors. Made with a heavy duty adhesive layer and waterproof backing for extreme durability. This tape is UV and temperature resistant - great for projects and repairs both indoors and out. Crystal Clear Transparent Gorilla Tape can be applied to wet surfaces and also works under water.
PRICE
$11.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 324 in |
| Width | 1-7/8 in |
| Core Size | 3 in |
Product Details
| Type | Tape |
| Package Quantity | 1 Roll |
| Description | Duct Tape |
| Tape Type | Duct Tape |
| Color | Clear |
| Manufacturers Part Number | 6027002 |
| Brand | Gorilla |