SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Misty® Crystal Clear Dust Mop Treatment, Gallon Bottle, 4 Bottles - 1003411

Misty® Crystal Clear Dust Mop Treatment, Gallon Bottle, 4 Bottles - 1003411

Item #: WBB2229959

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$132.24 up to 6% OFF

Price: $124.95

Save $6.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Zep® High-Traffic Carpet Spot Remover & Cleaner, Gallon Bottle, 4 Bottles - ZUHTC128

Zep® High-Traffic Carpet Spot Remover & Cleaner, Gallon Bottle, 4 Bottles - ZUHTC128

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Floor Cleaning Kit, Floor Cleaner & Finish, 1 Gallon Bottles, 2/Case

Global Industrial™ Floor Cleaning Kit, Floor Cleaner & Finish, 1 Gallon Bottles, 2/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Super Concentrated Floor Stripper, 1 Quart Bottle, 6/Case

Global Industrial™ Super Concentrated Floor Stripper, 1 Quart Bottle, 6/Case

Free Shipping

Zep® High-Traffic Floor Polish, Gallon Bottle, 4 Bottles - ZUHTFF128

Zep® High-Traffic Floor Polish, Gallon Bottle, 4 Bottles - ZUHTFF128

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Zep® Heavy-Duty Floor Stripper Concentrate, Gallon Bottle, 4 Bottles - ZULFFS128

Zep® Heavy-Duty Floor Stripper Concentrate, Gallon Bottle, 4 Bottles - ZULFFS128

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Zep® Hardwood & Laminate Floor Cleaner, Gallon Bottle, 4 Bottles - ZUHLF128

Zep® Hardwood & Laminate Floor Cleaner, Gallon Bottle, 4 Bottles - ZUHLF128

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Zep® Wet-Look Floor Finish, Gallon Bottle, 4 Bottles - ZUWLFF128

Zep® Wet-Look Floor Finish, Gallon Bottle, 4 Bottles - ZUWLFF128

Misty® Redi-Steam Carpet Cleaner, Gallon Bottle, 4 Bottles - 1038771

Misty® Redi-Steam Carpet Cleaner, Gallon Bottle, 4 Bottles - 1038771

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Unger® PRO Window Cleaning Kit - PWK00

Unger® PRO Window Cleaning Kit - PWK00

IRWIN® 9 in 1 Multi-Tool Screwdriver

IRWIN® 9 in 1 Multi-Tool Screwdriver

Bottle w/Trigger Sprayer, Spray Bottle, Clear, 32 oz.

Bottle w/Trigger Sprayer, Spray Bottle, Clear, 32 oz.

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Misty® Crystal Clear Dust Mop Treatment - Gallon Bottle, 4 Bottles/Case - 1003411

This is a crystal clear dressing to apply to dust mop heads to aid in the removal of dust, dirt, and other abrasive matter from floor surfaces. Mop heads which are treated with this compound act as a "dust magnet" to attract and hold particles until mop is cleaned or laundered. This treatment is non-oily and leaves a dry, protective, plasticized film on the surface of wood, asphalt, linoleum, vinyl, vinyl composition, rubber, terrazzo, concrete and gymnasium floors. Treatment will not harm waxed floors.

Product Details

  • Type Multi-Surface Floor Cleaner
  • For Use With General Purpose, Breakroom, Kitchen, Office, Exam Room, Classroom
  • Package Quantity 4 Bottles
  • Brand Misty
  • Description Crystal Clear Dust Mop Treatment
  • Size Type Gallon Bottle
  • Manufacturers Part Number 1003411
  • Scent Fruit
  • Helps Remove Light Grease & Oil, Dirt, Dust, Gum, Tar, Scuff Marks
  • Dilution Ratio RTU
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Zep® Commercial Pine Multi-Purpose Cleaner Concentrate,Gallon Bottle, 4 Bottles - ZUMPP128

Zep® Commercial Pine Multi-Purpose Cleaner Concentrate,Gallon Bottle, 4 Bottles - ZUMPP128

Item #: B2229980

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$43.95

Misty® Bolex Toilet Bowl & Urinal Cleaner - Quart Bottle, 12 Bottles/Case - 1038799

Misty® Bolex Toilet Bowl & Urinal Cleaner - Quart Bottle, 12 Bottles/Case - 1038799

Item #: B2229973

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$37.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Misty® Crystal Clear Dust Mop Treatment, Gallon Bottle, 4 Bottles - 1003411

Misty® Crystal Clear Dust Mop Treatment, Gallon Bottle, 4 Bottles - 1003411

Item #: WBB2229959

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant