Crystal Light Drink Mix Pitcher Packs Iced Tea, 16 Count
Write a Review
|
Questions & Answers (0)
Product Description
Add some excitement and flavor to that boring glass of water with Crystal Light Drink Mix Pitcher Packs Iced Tea, 16 Count. These drink mix pouches have only 5 calories per 1/8 packet and makes 32 quarts in total. Just pour in a glass or pitcher and stir to start enjoying delicious, healthy drinks. Crystal Light is caffeine-free, low sodium and gluten-free. Crystal Light Drink Mix Pitcher Packs Iced Tea, 16 Count makes any water bottle a sweet, healthy, better tasting drink in no time at all.
PRICE
$27.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4.26 oz. |
Product Details
| Type | Beverages |
| Flavor | Iced Tea |
| Package Type | Packet |
| Package Quantity | 16 |
| Description | Crystal Light Drink Mix Pitcher Packs Iced Tea |
| Manufacturers Part Number | 220-00553 |
| Gluten Free | No |
| Brand | Crystal Light |