Crystal Light Drink Mix Pitcher Packs Lemonade, 16 Count
|
Questions & Answers (0)
Product Description
Add some excitement and flavor to that boring glass of water with Crystal Light Drink Mix Pitcher Packs Lemonade, 16 Count. These drink mix pouches have only 5 calories per 1/8 packet and makes 32 quarts in total. Just pour in a glass or pitcher and stir to start enjoying delicious, healthy drinks. Crystal Light is caffeine-free, low sodium and gluten-free. Crystal Light Drink Mix Pitcher Packs Lemonade, 16 Count makes any water bottle a sweet, healthy, better tasting drink in no time at all.
PRICE
$32.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 8.6 oz. |
Product Details
| Type | Beverages |
| Flavor | Lemonade |
| Package Type | Packet |
| Package Quantity | 16 |
| Description | Crystal Light Drink Mix Pitcher Packs Lemonade |
| Manufacturers Part Number | 220-00552 |
| Gluten Free | No |
| Brand | Crystal Light |