x

Take 15% off your entire order!

Offer applied at checkout

AJC® CSB HR1234WF2, HR 12F2 12V 9Ah UPS Battery

AJC® CSB HR1234WF2, HR 12F2 12V 9Ah UPS Battery

Item #: WBB1749629

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $23.50

Save $1.18 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AJC® CSB HR1234WF2, HR 12F2 12V 9Ah UPS Battery

Features:

    • AJC® Brand replacement compatible with a CSB HR1234WF2 UPS Battery
    • Voltage: 12 (12 Volts)
    • Capacity: 9Ah
    • Terminals: F1
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 6 inches
    • Width: 2.61 inches
    • Height: 3.7 inches
  • MPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer:Our products are not affiliated with or authorized by CSB.

  • LIMITED WARRANTY 1 Year
  • PACKAGE QUANTITY 1
  • AMPS 9
  • HEIGHT INCHES 3.7
  • TERMINALS F1
  • WIDTH INCHES 2.6
  • FOR USE WITH CSB
  • TYPE Sealed Lead Acid (AGM) (VRLA)
  • BRAND AJC Battery
  • LENGTH INCHES 6
  • MANUFACTURERS PART NUMBER HR1234WF2
  • MODEL AJC-D9S-M-0-125577
  • VOLTAGE 12
  • WEIGHT LBS 5.5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® CSB HR1234WF2, HR 12F2 12V 9Ah UPS Battery

AJC® CSB HR1234WF2, HR 12F2 12V 9Ah UPS Battery

Item #: WBB1749629

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant