SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Hoffman CSD30248LGEMC, Concept™ Wall-Mount Emc Encl, 30.00X24.00X8.00

Hoffman CSD30248LGEMC, Concept™ Wall-Mount Emc Encl, 30.00X24.00X8.00

Item #: WBB1456343

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,975.00 up to 3% OFF

Price: $1,917.00

$319.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Hoffman CSD201610W, Concept™ Wall-Mount Encl/Window, 20.00X16.00X10.00, Steel/Gray

Hoffman CSD201610W, Concept™ Wall-Mount Encl/Window, 20.00X16.00X10.00, Steel/Gray

Hoffman A10086CH, Continuous Hinge W/Clamps, Type 12, 10.00X8.00X6.00, Steel/Gray

Hoffman A10086CH, Continuous Hinge W/Clamps, Type 12, 10.00X8.00X6.00, Steel/Gray

Hoffman A606CH, Continuous Hinge W/Clamps, Type 12, 6.00X6.00X4.00, Steel/Gray

Hoffman A606CH, Continuous Hinge W/Clamps, Type 12, 6.00X6.00X4.00, Steel/Gray

Hoffman CP525512, CONCEPT™ HMI Encl W/Black Trim, Type 4, 525x550x120mm

Hoffman CP525512, CONCEPT™ HMI Encl W/Black Trim, Type 4, 525x550x120mm

Hoffman LHC302515EMC INLINE™ Screw Cover EMC Encl, Type 1, 300x250x150mm

Hoffman LHC302515EMC INLINE™ Screw Cover EMC Encl, Type 1, 300x250x150mm

Hoffman A36H30DLP Wall Mount, Type 4 Encl, 36.00x30.00x12.00, Steel/Gray

Hoffman A36H30DLP Wall Mount, Type 4 Encl, 36.00x30.00x12.00, Steel/Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Hoffman CSD30248LGEMC, Concept™ Wall-Mount Emc Encl, 30.00X24.00X8.00

Use stylish CONCEPT™ EMC Enclosures with their convenient quarter-turn latches in indoor or outdoor applications to contain stray electromagnetic interference (EMI) signals produced by internal components and to shield those components from external EMI/RFI interference.

Features:
  • 14, 16 or 18 gauge steel (see table)
  • Seams continuously welded and ground smooth
  • Minimum width body flange provides maximum door opening
  • External formed body flange
  • Panel mounting studs fit optional CONCEPT panels and other accessories
  • Mounting holes in back of body for direct mounting or for optional external mounting brackets
  • Hidden 210-degree hinges
  • Removable corner-formed door
  • Hinge mounting brackets for wire management or optional accessories
  • Stainless steel spring finger EMI/RFI gasket
  • Quarter-turn latches
  • Body grounding stud
  • Door bars provided for wire management and bonding
  • Furnished hardware kit consists of panel mounting nuts, grounding hardware and sealing washers
  • Simple easy-to-remove and install hinge pins with built-in captivation clip
  • High-torque threadless studs and fasteners on door
  • Illustrated instruction sheet

Weights & Dimensions

  • J Dimension 5 in
  • Mounting G x H 28.50 x 22.50 in
  • Panel Size (D x E) 716 x 564
  • A x B x C 30.00 x 24.00 x 8.00 in
  • Body Gauge 16 ga
  • Door Gauge 14 ga
  • Panel Gauge 28.20 x 22.20 ga

Product Details

  • Number of Latches 2
  • Description Wall Mount EMC Enclosure
  • Latches Style Quarter-Turn
  • Concept Panel CP3024
  • Type 4/12
  • Brand Hoffman
  • Conductive Panel CP3024G
  • Material Steel
  • Manufacturers Part Number CSD30248LGEMC
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hoffman CSD30248LGEMC, Concept™ Wall-Mount Emc Encl, 30.00X24.00X8.00

Hoffman CSD30248LGEMC, Concept™ Wall-Mount Emc Encl, 30.00X24.00X8.00

Item #: WBB1456343

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Hoffman CSD30248LGEMC, Concept™ Wall-Mount Emc Encl, 30.00X24.00X8.00
    Hoffman CSD30248LGEMC, Concept™ Wall-Mount Emc Encl, 30.00X24.00X8.00
    Hoffman CSD30248LGEMC, Concept™ Wall-Mount Emc Encl, 30.00X24.00X8.00
    Hoffman CSD30248LGEMC, Concept™ Wall-Mount Emc Encl, 30.00X24.00X8.00
    Hoffman CSD30248LGEMC, Concept™ Wall-Mount Emc Encl, 30.00X24.00X8.00
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant