Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Plasticade CSP-SW38-W Strongwall ADA Compliant Plastic Barricade, White, 38"H, Interlocking

Model #: WBB2350247

MPN #: CSP-SW38-W

Plasticade CSP-SW38-W Strongwall ADA Compliant Plastic Barricade, White, 38"H, Interlocking

|
Questions & Answers (0)
PRICE
$74.95
Usually ships in 5 to 8 days
Features:
  • Top And Base Sold Separately.
  • Limits Access To Work Zones
  • Provides A Continuous Path For Motorists And Pedestrians
  • No Sandbags Needed!
  • ADA Compliant, No Trip Hazard For Pedestrians
  • Meets Or Exceeds ADA Guidelines And MUTCD Standards
  • Linking Sections Are Made Up Of Two Pieces That Securely Fit Together
  • Top Wall Rugged Polyethylene
  • Bottom Base 43 Lb. Self Weighted Black Base, With Carry Handle
  • Modular System Can Be Shaped To Any Layout
  • Stable In Windy Conditions
  • Quick And Easy To Install
  • Anti-Tamper Linking System
  • Difficult For Unauthorized Personnel To Dismantle When Linked
  • Compact Stacking Lowers Transportation Costs
  • Available In Orange Or White, With Or Without Retroreflective Sheeting


1
1
Easy online or call-in returns.