Countertop or wall mount portion cup & lid organizer, holds 2 Oz. to 4 Oz. portion cups, maximum cup/lid diameter is 3", 9-1/8" H x 13-1/4" W x 3-1/2" D, black polystyrene construction.
Dispense-Rite® CTCO-4BT - Portion Cup & Lid Organizer, Countertop Or Wall Mount
Write a Review
|
Questions & Answers (0)
Product Description
Portion cup and lid organizer has durable polystyrene construction. This unit can be placed on the countertop or mounted to any vertical surface utilizing the rear facing key holes. The maximum acceptable cup or lid diameter is 3".
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-1/4 in |
| Depth | 3-1/2 in |
| Height | 9-1/8 in |
Product Details
| Color | Black |
| Symbols | Made in USA |
| Mounting Location | Countertop Or Wall Mount |
| Cup/Lid Size | 2 Oz. To 4 Oz. Portion Cups |
| Material | Polystyrene |
| Number of Compartments | 4 |
| Package Quantity | 1 |
| Description | Countertop Or Wall Mount Portion Cup & Lid Organizer |
| Manufacturers Part Number | CTCO-4BT |
| Brand | Dispense-Rite |