Secure a high-speed cable for your network with the CTG 10 FT Cat 6 Blue Cable. The CTG 10 FT Cat 6 Blue Cable allows you to distribute data, voice, and video effectively and efficiently as it delivers blazing-fast performance up to 550MHz. This Cat 6 Cable reduces both impedance and structural return loss (SRL) compared to standard 100 MHz wire. It even keeps Near-end Crosstalk (NEXT) levels to a minimum with its high-quality wire and shortened body plug design. Purchase the CTG 10 FT Cat 6 Blue Cable today.
C2G® 10-ft. CAT6 Snagless Unshielded Ethernet Network Patch Cable, Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$11.50
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cable Length | 10 ft. (3 meter) in |
Product Details
| Type | Network Cables |
| Cable Type | CAT6 |
| Connector End 1 Type | RJ45 Male |
| Package Quantity | 1 |
| Description | CAT6 Snagless Patch Cable |
| Color | Blue |
| Manufacturers Part Number | 27143 |
| Connector End 2 Type | RJ45 Male |
| Brand | C2G |