Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lenox

Model # :WBB930908

MPN #: 80342D2B103135

Lenox Diemaster 2® CTL Bandsaw Blade 123-1/2" Long x 1/2" Wide, 10/14 TPI x 0.025 Thick

Product Description
Engineered for Contour Cutting

Features:
  • Faster Cutting With M-42 High Speed Steel Tooth Edge
  • Runs at twice the speed of carbon blades for faster, easier cutting
  • Longer Blade Life
  • Lasts 10 times longer than carbon blades
  • For General Purpose Hand-Fed Applications
  • Tool and die shops, machine shops, maintenance facilities

PRICE
$60.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length123-1/2 in
Width1/2 in
Blade Thickness0.025 in

Product Details

Tooth SetVari-Tooth™
TPI10/14
Manufacturers Part Number80342D2B103135
BrandLenox