Applications:
Lenox Classic® CTL Bandsaw Blade 120" Long x 1" Wide, 6/10 TPI x 0.035 Thick
Write a Review
|
Questions & Answers (0)
Product Description
Designed for long life in general purpose cutting Applications. Patented Tuff Tooth™ design reduces tooth strippage. M-42 high speed steel edge for excellent heat and wear resistance.
Applications:Aluminum/Non-Ferrous Alloy Steels Carbon Steels Stainless Steels Structural Steels Tool Steel
Applications:
PRICE
$67.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 in |
| Width | 1 in |
| Blade Thickness | 0.035 in |
Product Details
| Tooth Set | Vari-Tooth |
| TPI | 6/10 |
| Material | Bi-Metal |
| Manufacturers Part Number | 87885CLB103050 |
| Brand | Lenox |