Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lenox

Model # :WBB959137

MPN #: 79682CLB113480

Lenox Classic® CTL Bandsaw Blade 137" Long x 1" Wide, 10/14 TPI x 0.035 Thick

Product Description
Designed for long life in general purpose cutting Applications. Patented Tuff Tooth™ design reduces tooth strippage. M-42 high speed steel edge for excellent heat and wear resistance.

Applications:
  • Aluminum/Non-Ferrous
  • Alloy Steels
  • Carbon Steels
  • Stainless Steels
  • Structural Steels
  • Tool Steel


  • PRICE
    $81.95

    1
    1
    Ships in 7 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length137 in
    Width1 in
    Blade Thickness0.035 in

    Product Details

    Tooth SetTuff Tooth™
    TPI10/14
    MaterialBi-Metal
    Manufacturers Part Number79682CLB113480
    BrandLenox