Jonti-Craft 8007 Cubbie Lid, 13-1/2"L x 8-5/8"W x 1/4 H, Green - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Cubbie Lid, 13-1/2"L x 8-5/8"W x 1/4H, Green
Super strong tote trays with lids for indoor use. Non-toxic and impact resistant. Ideal for storage in the classroom. Matching lids available. 8 5/8" wide x 13½" deep x 5¼" high.
Super strong tote trays with lids for indoor use. Non-toxic and impact resistant. Ideal for storage in the classroom. Matching lids available. 8 5/8" wide x 13½" deep x 5¼" high.
PRICE
$45.50 Sold in packages of 5 / $9.10 ea
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-5/8 in |
| Height | 1/4 in |
Product Details
| Type | Lid for Cubby Tub Tray |
| Material | Polyethylene |
| Package Quantity | 5 |
| Color | Green |
| Manufacturers Part Number | 8007JC |
| Accessory Type | Cover and Lid |
| Brand | Jonti-Craft |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Certifications | GreenGuard Children & Schools; CARB II; CPSIA |