Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jonti-Craft

Model # :WBB996248

MPN #: 8002JC

Jonti-Craft 8002 Cubbie Tray, 13-1/2"L x 8-5/8"W x 5-1/4"H, Blue - Pkg Qty 5

Product Description
Super strong tote trays for indoor use. Non-Toxic and impact resistant. Ideal for storage in the classroom. Matching lids sold separately

PRICE
$61.25  Sold in packages of 5 / $12.25 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-1/2 in
Width8-5/8 in
Height5-1/4 in
Size (L x W x H)13-1/2 x 8-5/8 x 5-1/4 in

Product Details

TypeCubby Tubs & Trays
MaterialPolyethylene
Package Quantity5
ColorBlue
Manufacturers Part Number8002JC
BrandJonti-Craft

Warranty

WarrantyLifetime

Compliance & Certifications

CertificationsGreenGuard Children & Schools; CARB II; CPSIA