Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Busch Systems

Model # :WBB2375383

MPN #: 101240

Busch Systems Evolve Cube, Trash, 50 Gallon - Black - 101240

Product Description
Reshape collection and make an impact with the modular Evolve Series containers. These bins are the next step in our monnitment to provide high-quality, creative solutions for sustainability.

With seemingly endless combination options, the Evolve Series™ recycling and waste bins offer distinguished style for multi-functional collection.

  • Virtuallyindestructible lid with brushed pewter effect.
  • Textured LDPE body masks wear and tear on the container.
  • Adjustable feet for easy leveling.

  • For Indoor Use Only.

    PRICE
    $865.00

    1
    1
    Ships in 2 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width19-7/8 in
    Depth19-7/8 in
    Height30 in
    Weight17.2 lbs

    Product Details

    Assembly RequiredYes
    TypeTrash Can
    Number of Openings1
    ColorBlack
    Opening1 Opening
    Capacity50 gal
    Lid TypeOpen
    MaterialPlastic
    Package Quantity1
    Manufacturers Part Number101240
    Percent Post Consumer Recycled Content35 Percent
    Container MarkingsTrash Only
    ShapeSquare
    BrandBusch Systems