Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3800305

MPN #: 7100405113

3M™ Cubitron™ II 726A Cloth Belt, 2"W x 132"L, Precision Shaped Ceramic, 180+ Grit - Pkg Qty 50

Product Description
Engineered for exceptional value in a variety of finishing applications, 3M™ Cubitron™ II Cloth Belt 726A offers a fast cut, long life and Conformability for curves and contours. The blend of Ceramic 3M™ Precision-Shaped Grain and Aluminum Oxide Cuts fast and stays sharp for cool-cutting, long-lasting performance on most metals.

Features:
  • Affordable J-weight backing to compete with competitive J-weight AO and AZ belts
  • Vegetable-based grinding aid means excellent heat-resistant performance on most metals
  • Abrasive blend contains 3M™ Precision-Shaped Grain, which cuts faster and lasts longer than conventional AZ and AO abrasives
  • Flex Type: Full-flex
  • Splice Type: Film-lok
  • Used for Metalworking applications


PRICE
$410.00  Sold in packages of 50 / $8.20 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length132 in
Width2 in

Product Details

Package Quantity50
ColorPurple
Manufacturers Part Number7100405113
Grit180+
GradeVery Fine
Backing MaterialPoly-Cotton
Tool CompatibilityRobotics, Backstand, Benchtop, File Belt Sanders, Slack of Belt Sanders
Abrasive MaterialPrecision Shaped Ceramic
Brand3M