Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3800330

MPN #: 7100383724

3M™ Cubitron™ II Stikit™ 775L Film Disc Roll, 5" Dia. x NH, 500+ Grit, 100 Discs/Roll - Pkg Qty 4

Product Description
These discs are now available with an extended grade range up to 1000+, making them ideal for a broad spectrum of applications, from aggressive stock removal to fine finishing. Effective on a wide variety of substrates, including metals, composites, all wood, paints, primers, and other coatings. The durable film backing offers greater tear resistance than paper discs, ensuring additional durability and edge retention for both wet and dry applications. For best results, use with 3M™ Xtract™ Random Orbital Sanders to maximize performance and efficiency.

The 3M™ Stikit™ system simplifies sanding by offering discs with a pressure-sensitive adhesive backing, removing the need for manual adhesive application. This design allows for quick and easy attachment to a Stikit™ backup pad (sold separately) on your disc sander, random orbital sander, or stationary disc sander. When it's time to change discs, the pressure-sensitive adhesive ensures that the disc can be peeled off effortlessly, leaving a clean surface ready for the next disc. This efficient system enhances productivity by reducing downtime and maintaining a tidy work environment.

Features:
  • Revolutionary Grain Design: 3M™ Precision Shaped Grain technology provides fast cut and long life without compromising finish - now available from grades 80+ to 1000+
  • Quick and Easy Disc Changes: The 3M™ Stikit™ attachment system allows for easy disc changes and can be peeled off effortlessly
  • Hole Configuration: 500X


PRICE
$463.80  Sold in packages of 4 / $115.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter5 in

Product Details

Max RPM12000 rpm
Coat TypeOpen
ColorPurple
Series775L
Disc TypePSA Disc
For Use WithBlending, Coarse Sanding, Deflashing, Finishing, General Purpose Sanding
Grit500+
Backing MaterialFilm
Tool CompatibilityDisc Sanders, Hand Sanding, Random Orbital Sanders, Robotics, Sanding Blocks
Manufacturers Part Number7100383724
GradeSuper Fine
Abrasive MaterialPrecision Shaped Ceramic
Brand3M
TrademarkCubitron™