Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraSite

Model # :WBB3789494

MPN #: UPLAY-007-N

UltraSite® Cumberland Gap with Ground Spikes, Natural

Product Description
The Cumberland Gap is the gateway to fun! Boasting three decks, this exciting structure can accommodate a high traffic park or multiple classrooms. Each deck is covered with a nature-themed roof, adding shade to the entire structure. Children will traverse from deck to deck using the Bone Bridge and Crawl Tunnel before making their voyage down the straight or curved slide. A Game, Window and Ships Wheel Panel add fun play stations on the structure, while the Bass and Bongo Drums (Below Deck) and Rain Wheel (Below Deck) offer exciting ground level play.

This structure meets ADA guidelines and is commercially compliant with ASTM & CSPC. A ground spike surface mount is included with the structure. Plastics - Heavy-duty rotomolded & blow molded components. Critical Fall Height - 4'0"

Perfect for easy-install, commercially compliant and budget-conscious solutions for daycares, churches and apartment complexes! Assembly required. Truck delivery.

Features:
  • Bench Panel (Below Deck)
  • Vine Climber
  • 4' Straight Slide
  • 4' Curved Slide
  • Barrier Panel
  • Capacity: 20-25
  • Structure Installed Height: 13' 2"


PRICE
$22,355.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length34 ft
Width35 ft 4 in
Fall Height4 ft

Product Details

Assembly RequiredYes
TypePlay Systems
Recommended Age2 to 12
Capacity20-25 Children
ColorNatural
Manufacturers Part NumberUPLAY-007-N
BrandUltraSite