x

Take 15% off your entire order!

Offer applied at checkout

MMF Currency Bag with Built-in Lock 2330981W08 Nylon, 11" x 8-1/2", Navy

MMF Currency Bag with Built-in Lock 2330981W08 Nylon, 11" x 8-1/2", Navy

Item #: T9FB955587

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$37.01 up to 24% OFF

Price: $27.95

Save $1.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

MMF Industries™ Currency Bag with Built-in Lock, Nylon, 11" x 8-1/2", Navy

Transport currency and other valuables using this heavy-duty currency bag with built-in lock. Currency bag stores, transports and protects coins, currency, checks and documents. Seven-pin lock provides maximum security for contents while double-stitched seams add the strength to withstand the impact of deposit drops. Currency bag includes framed ID window, address card and two keys.

  • WIDTH INCHES 11
  • HEIGHT INCHES 8-1/2
  • BRAND MMF Industries
  • COLOR FINISH Navy
  • CONSTRUCTION Nylon
  • DESCRIPTION Currency Bag with Built-in Lock
  • MANUFACTURERS PART NUMBER MMF2330981W08
  • PACKAGE QUANTITY 1
  • TYPE Money & Security Bags
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MMF Currency Bag with Built-in Lock 2330981W08 Nylon, 11" x 8-1/2", Navy

MMF Currency Bag with Built-in Lock 2330981W08 Nylon, 11" x 8-1/2", Navy

Item #: T9FB955587

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant