Digilock, 6G Curve Keypad+ with Digilock mobile access, Management: Basic, Functionality: set to shared - Bolt, Body Type: Standard with pull, Finish: Brushed Nickel, Connection: Cable, Button Color: Black, Mount: Surface, Hardware: For door thickness up to 15/16" (23mm) Shipping: Ship in pulp trays with batteries
Curve Keypad+ Electronic Digital Keypad Lock with Standard Pull, Nickel
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Lock Type | Electronic Digital Keypad Lock |
| Type | Control Key |
| Finish | Brushed Nickel |
| Material | Metal |
| Package Quantity | 1 |
| Color | Brown |
| Brand | Digilock |
Related Products
The Zephyr 5100 Club Series electronic RFID locks series are designed to complement a wide range of locker applications and engineered to meet customer demands. Technology and aesthetics come together to create a high-quality, versatile, and secure lock with multi-layer RFID encryption to achieve the highest level of security. Features: Flexible programming allowing for use on both shared and permanent placements Supervisory access and override with control and management cards and codes Simple mounting into standard 3-hole configurations of most standard steel lockers Can be mounted on ...
✓ Simple keypad operation with master key for emergency unlocking ✓ Available Lock Modes: Master, Sub-master, and User code ✓ Programmable in public mode or private mode The Global Industrial™ Electronic Vertical Keypad Lock mounts to flat locker doors to provide added security for your belongings. These locks are suitable for locker doors on a 1-Tier, 2-Tier, 3-Tier, 4-Tier, or 6-Tier locker. This digital lock is the ideal for securing lockers in gyms, fitness centers, hotels, and similar facilities. The lock is easily programmable and can be used in ...
Easy grip-and-pull, non-slip dial for one-handed operation. High security with the longest bolt in the industry. Have 5 preset combinations and standard key control for supervisory access. Designed for single point horizontal latch lockers. Springbolt action for automatic locking, fits left-hand hinged door. Notes : All Master Lock Locks are NOT Returnable. Master Lock Lockers' Locks may only be purchased through an official business or organization account. Please indicate if the lock is a New or an Existing key system by selecting "Master Lock" in the drop-down field. If you have an ...
The Zephyr 5200 Club Series electronic RFID locks series are designed to complement a wide range of locker applications and engineered to meet customer demands. Technology and aesthetics come together to create a high-quality, versatile, secure lock with multi-layer RFID encryption and a 10-digit key pad for a wide variety of combinations to achieve the highest level of security. Features: Flexible programming allowing for use on both shared and permanent placements Supervisory access and override with control and management cards and codes Simple mounting into standard 3-hole ...
Master Lock® No. 1676MKMDREDADA Built-In Combo Lock - ADA Compliant - Latch & Lift Handle-Red This ADA Compliant master lock is solidly made for long lasting dependability. Can open in 3 ways: Combination, Student Key or Master Key. Has manual deadbolt locking for superior security. Comes with 5 different pre-set combinations that are easily changed. Flexible administration allows lock to be assigned a standard combination or keyed use. Includes two keys with ADA keyheads. Made for right-hand hinged locker with Lift Handle, Single Point Horizontal Latch and Horizontal Latch Box. Notes : ...