Cushion Select Anti Fatigue Mat 5/8" Thick 2' x 3' Black
|
Questions & Answers (0)
Product Description
CUSHION MAX™ ANTI FATIGUE MATS
Anti-microbial, anti fatigue mat provides outstanding ergonomic support while guarding against odors and degradation. Anti fatigue safety mat is made of 100% Nitrile/PVC closed cell cushioning. Slip resistant diamond pattern surface is more than twice as durable as traditional PVC cushion mats. 5/8" thick mat features an anti-microbial finish for lifetime protection against bacteria and odor causing germs. Borders are tapered for a safe transition from floor to mat. NFSI certified.
Anti-microbial, anti fatigue mat provides outstanding ergonomic support while guarding against odors and degradation. Anti fatigue safety mat is made of 100% Nitrile/PVC closed cell cushioning. Slip resistant diamond pattern surface is more than twice as durable as traditional PVC cushion mats. 5/8" thick mat features an anti-microbial finish for lifetime protection against bacteria and odor causing germs. Borders are tapered for a safe transition from floor to mat. NFSI certified.
PRICE
$41.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 ft |
| Width | 2 ft |
| Weight | 3 lbs |
| Thickness | 5/8 in |
Product Details
| Type | Standard Size |
| Wet/Damp/Dry Rating | Dry & Wet |
| Color | Black |
| Surface Material | Nitrile/PVC foam |
| Series | Cushion Max |
| Border Color Family | Black |
| ESD | Anti-Static |
| Backing Material | Nitrile / PVC Foam |
| Pattern | Diamond Plate |
| Modular | No |
| Edge | Beveled |
| Antimicrobial | Yes |
| Manufacturers Part Number | 414023100 |
| Slip Resistant | Yes |
| Brand | M+A Matting |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Environmental Conditions | Manufacturing, Kitchen, Home & Office |