Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
M+A Matting

Model # :WB442773

MPN #: 414035100

Cushion Select Anti Fatigue Mat 5/8" Thick 3' x 5' Black

Product Description
CUSHION MAX™ ANTI FATIGUE MATS

Anti-microbial, anti fatigue mat provides outstanding ergonomic support while guarding against odors and degradation. Anti fatigue safety mat is made of 100% Nitrile/PVC closed cell cushioning. Slip resistant diamond pattern surface is more than twice as durable as traditional PVC cushion mats. 5/8" thick mat features an anti-microbial finish for lifetime protection against bacteria and odor causing germs. Borders are tapered for a safe transition from floor to mat. NFSI certified.

PRICE
$90.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 ft
Width3 ft
Weight8 lbs
Thickness5/8 in

Product Details

TypeStandard Size
Wet/Damp/Dry RatingDry & Wet
ColorBlack
Surface MaterialNitrile/PVC foam
SeriesCushion Max™
Border Color FamilyBlack
ESDAnti-Static
Backing MaterialNitrile / PVC Foam
PatternDiamond Plate
ModularNo
EdgeBeveled
AntimicrobialYes
Manufacturers Part Number414035100
Slip ResistantYes
BrandM+A Matting

Warranty

WarrantyLifetime Limited

Compliance & Certifications

Environmental ConditionsHome & Office, Manufacturing