SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Cushion Station™ Anti Fatigue Mat w/Holes 7/16" Thick 3' x 5' Black

Cushion Station™ Anti Fatigue Mat w/Holes 7/16" Thick 3' x 5' Black

Item #: WBB1339280

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $167.95

Save $8.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cushion Station™ Anti Fatigue Mat w/Holes 7/16" Thick 2' x 3' Black

Cushion Station™ Anti Fatigue Mat w/Holes 7/16" Thick 2' x 3' Black

NoTrax® Modular Lok-Tyle™ Drainage Mat Interlocking Tile 12" x 12" Black

NoTrax® Modular Lok-Tyle™ Drainage Mat Interlocking Tile 12" x 12" Black

NoTrax® Safety Stance® Drainage Mat Border 7/8" Thick 3-5/32' x 5-5/16' Black/Yellow

NoTrax® Safety Stance® Drainage Mat Border 7/8" Thick 3-5/32' x 5-5/16' Black/Yellow

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Wearwell® Electrically Conductive Diamond-Plate Mat 9/16" Thick 2' x 3' Black

Wearwell® Electrically Conductive Diamond-Plate Mat 9/16" Thick 2' x 3' Black

NoTrax® T28 Finger Scrape® Entrance Mat 3/8" Thick 3' x 6' Black

NoTrax® T28 Finger Scrape® Entrance Mat 3/8" Thick 3' x 6' Black

Cushion Station Black 3-1/5' x 5-1/3'

Cusion Station anti-fatigue dry/wet indoor mat is made of highly durable closed-cell Nitrile rubber cushion combined with uniquely designed construction affords excellent anti-fatigue properties. 7/16" Thick, grease and oil proof, static dissipative, and welding safe. Anti-microbial treated for lifetime protection against odors and degradation. Flexible Nitrile cushion construction can be cleaned easily. May also autoclave to sterilized. Model available with holes for drainage. Cushion Station mats are ideal for use in machine shops, work stations or other heavy industrial applications, medical facility environments, kitchens, showers, and locker rooms.

Weights & Dimensions

  • Width 3.17 ft
  • Length 5.25 ft
  • Thickness 7/16 in
  • Weight 22 lbs

Product Details

  • Pattern Textured
  • Description Anti-Fatigue/Dry-Wet/Indoor
  • Type Pre-Cut Mat
  • Surface Material Nitrile Rubber
  • Brand M+A Matting
  • Border Color Family Black
  • Series Cushion Station™
  • Material Nitrile Rubber
  • Style Solid w/ Holes
  • Manufacturers Part Number 371035000
  • Features May Have a +/-3% Dimensional Variance Due To Manufacturing Process
  • Color Family Black
  • Backing Material Closed-Cell Nitrile Sponge
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cushion Station™ Anti Fatigue Mat w/Holes 7/16" Thick 3' x 5' Black

Cushion Station™ Anti Fatigue Mat w/Holes 7/16" Thick 3' x 5' Black

Item #: WBB1339280

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Cushion Station™ Anti Fatigue Mat w/Holes 7/16" Thick 3' x 5' Black
    Cushion Station™ Anti Fatigue Mat w/Holes 7/16" Thick 3' x 5' Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant