SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Cushion Station™ Anti Fatigue Mat w/Holes 7/16" Thick 2' x 3' Black

Cushion Station™ Anti Fatigue Mat w/Holes 7/16" Thick 2' x 3' Black

Item #: WBB1339279

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Quantity

Customers Also Viewed

Cushion Station™ Anti Fatigue Mat w/Holes 7/16" Thick 3' x 5' Black

Cushion Station™ Anti Fatigue Mat w/Holes 7/16" Thick 3' x 5' Black

NoTrax® Modular Lok-Tyle™ Drainage Mat Interlocking Tile 12" x 12" Black

NoTrax® Modular Lok-Tyle™ Drainage Mat Interlocking Tile 12" x 12" Black

Apache Mills Performa 100N™ Modular Drainage Mat 5/8" Thick 3' x 3' Black

Apache Mills Performa 100N™ Modular Drainage Mat 5/8" Thick 3' x 3' Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 8' Charcoal Gray

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 8' Charcoal Gray

Optimum Tech Lok-Lift® Carpet Grip Tape, 6"W x 25'L Roll

Optimum Tech Lok-Lift® Carpet Grip Tape, 6"W x 25'L Roll

Slice® Ceramic Blade Auto-Retractable Pen Cutter - 10512 - Pkg Qty 12

Slice® Ceramic Blade Auto-Retractable Pen Cutter - 10512 - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

NewLife™ Eco-Pro Anti Fatigue Mat 3/4" Thick 2' x 3' Black

NewLife™ Eco-Pro Anti Fatigue Mat 3/4" Thick 2' x 3' Black

Hog Heaven Anti Fatigue Mat 5/8" Thick 3' x 5' Black/Yellow Chevron Border

Hog Heaven Anti Fatigue Mat 5/8" Thick 3' x 5' Black/Yellow Chevron Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 4' x 6' Black

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 4' x 6' Black

Built-Rite Double Shelf Shop Stand, Laminate Square Edge, 18"W x 24"D x 36"H, Beige

Built-Rite Double Shelf Shop Stand, Laminate Square Edge, 18"W x 24"D x 36"H, Beige

Cushion Station W/ Drainage Holes, Black 2' x 3-1/5'

Cusion Station anti-fatigue dry/wet indoor mat is made of highly durable closed-cell Nitrile rubber cushion combined with uniquely designed construction affords excellent anti-fatigue properties. 7/16" Thick, grease and oil proof, static dissipative, and welding safe. Anti-microbial treated for lifetime protection against odors and degradation. Flexible Nitrile cushion construction can be cleaned easily. May also autoclave to sterilized. Model available with holes for drainage. Cushion Station mats are ideal for use in machine shops, work stations or other heavy industrial applications, medical facility environments, kitchens, showers, and locker rooms.

Weights & Dimensions

  • Width 2.04 ft
  • Length 3.17 ft
  • Thickness 7/16 in
  • Weight 8 lbs

Product Details

  • Pattern Textured w/Holes
  • Description Anti-Fatigue/Dry-Wet/Indoor
  • Type Pre-Cut Mat
  • Surface Material Nitrile Rubber
  • Border Color Family Black
  • Brand M+A Matting
  • Series Cushion Station™
  • Material Nitrile Rubber
  • Style Solid w/ Holes
  • Manufacturers Part Number 371023000
  • Features May Have a +/-3% Dimensional Variance Due To Manufacturing Process
  • Color Family Black
  • Backing Material Closed-Cell Nitrile Sponge
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cushion Station™ Anti Fatigue Mat w/Holes 7/16" Thick 2' x 3' Black

Cushion Station™ Anti Fatigue Mat w/Holes 7/16" Thick 2' x 3' Black

Item #: WBB1339279

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Close

    Best Price in Cart

    Our price is lower than the manufacturer's suggested lowest advertised price.

    Sometimes, manufacturers require that products be advertised at their suggested price. When we sell these items for less, we display the best price only in the cart.

    Cushion Station™ Anti Fatigue Mat w/Holes 7/16" Thick 2' x 3' Black

    Cushion Station™ Anti Fatigue Mat w/Holes 7/16" Thick 2' x 3' Black

    Price: $59.95

    Best Price: $52.95

    You Save: $7.00

    Proceed to Checkout
    Cushion Station™ Anti Fatigue Mat w/Holes 7/16" Thick 2' x 3' Black
    Cushion Station™ Anti Fatigue Mat w/Holes 7/16" Thick 2' x 3' Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant