x

Take 15% off your entire order!

Offer applied at checkout

Custom® Series-Stationary, Hardwood Top, 2 Doors-Pewter Grey

Custom® Series-Stationary, Hardwood Top, 2 Doors-Pewter Grey

Item #: WBB380948

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,015.00

$169.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Custom® Series-Stationary, Hardwood Top, 2 Doors-Pewter Grey

Custom® Series Bench - Stationary, Hardwood Maple top 60W x 24D x 1-3/4H, Bench cabinet with 2 sliding doors - 48W x 24D x 34H, (2) 6 top overhangs left-hand and right-hand sides, 60W perforated steel backstop.

  • WIDTH INCHES 60
  • DEPTH INCHES 24
  • HEIGHT INCHES 34
  • COLOR FAMILY Gray
  • COLOR FINISH Pewter Grey
  • ASSEMBLY Unassembled
  • BRAND Shure
  • CONSTRUCTION Steel
  • DOOR QUANTITY 2
  • DRAWER QUANTITY --
  • LEG STYLE Panel Leg
  • LEG TYPE Fixed
  • MANUFACTURERS PART NUMBER 811005-PG
  • TOP CONSTRUCTION Maple Butcher Block Square Edge
  • TYPE Stationary Custom® Series
  • WEIGHT LBS 210
  • COUNTRY OF ORIGIN USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Custom® Series-Stationary, Hardwood Top, 2 Doors-Pewter Grey

Custom® Series-Stationary, Hardwood Top, 2 Doors-Pewter Grey

Item #: WBB380948

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant