- Tough Surface won't dull knives and prevents unsafe cut–grooving where dirt and bacteria can hide.
- The cutting board choice of professional chefs worldwide.
Cut-N-Carry® 4-Board System, 15"H x 20"W x 0.5"D
Write a Review
|
Questions & Answers (0)
Product Description
Cut-N-Carry®'s patented Food Safety Hook promotes sanitary carrying away from body and clothing contact and convenient hanging for safe drying after washing. The original Kolor-Cut® 6-Board System helps prevent cross-contamination between food types. System contains: (1ea) red, yellow, green, white cutting boards and a free Smart Chart.
PRICE
$169.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 1/2 in |
| Thickness | 1/2 in |
Product Details
| Package Quantity | 1 |
| Description | San Jamar 15In X 20In X 1/2In Cut-N-Carry 4-Board Cutting Board System |
| Color | Assorted |
| Manufacturers Part Number | CB1520QS |
| Brand | San Jamar |