x

Take 15% off your entire order!

Offer applied at checkout

Cut-N-Carry® White, 18"H x 24"W x 1"D

Cut-N-Carry® White, 18"H x 24"W x 1"D

Item #: WBB378344

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $106.95

Save $5.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cut-N-Carry® White

Cut–N–Carry® Cutting Boards prevent 3 types of cross–contamination. The patented Food Safety Hook allows for safe carrying away from clothing and body contact as well as safe drying on wire shelving.

  • Tough Surface won't dull knives and prevents unsafe cut–grooving where dirt and bacteria can hide.
  • The cutting board choice of professional chefs worldwide.

  • BRAND San Jamar
  • MANUFACTURERS PART NUMBER CB18241WH
  • DESCRIPTION San Jamar White 18In X 24In X 1In Cutting Board

  • WIDTH INCHES 18
  • DEPTH INCHES 1
  • COLOR White
  • THICKNESS INCHES 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cut-N-Carry® White, 18"H x 24"W x 1"D

Cut-N-Carry® White, 18"H x 24"W x 1"D

Item #: WBB378344

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant