Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ExtraFlex

Model # :WBB3163193

MPN #: 04-250-XL

ExtraFlex® Cut Resistant Gloves, HCT Nano Foam Nitrile Coated, ANSI A2, XL, Green, 12 Pairs

Product Description
18g ExtraFlex® Cut Resistant Dark Green Engineered Liner with Black HCT® Nano Foam Nitrile Palm Coating

Features:
  • Nitrile Reinforced thumb crotch for extended wear
  • Nano-Foam coating provides unparalleled dexterity & tactile sensitivity
  • Excellent dry grip
  • ANSI Cut Level: A2
  • EN388:2016: 4232B
Applications:
  • Automotive Manufacturing
  • Sheet Metal Handling
  • Small Parts Assembly
  • Construction


PRICE
$83.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeXL
GripMicro-Surface Nitrile
Gauge18 ga

Product Details

Abrasion LevelEN 388: 4
TypeCoated Gloves
ColorGreen
ApplicationAutomotive & Light Manufacturing, Sheet Metal Handling, Construction
Series04-250
Coating CoveragePalm & Fingers
Cuff StyleKnit Wrist
Palm MaterialHCT MicroFoam Nitrile
MaterialNitrile
GenderUnisex
Package Quantity12 Pairs
Manufacturers Part Number04-250-XL
Lining MaterialEngineered Yarn
Coating MaterialNitrile
Cut LevelA2
BrandExtraFlex

Compliance & Certifications

EN 3884232B
CertificationsANSI Cut A2, EN 388: 2016 4232B