Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ExtraFlex

Model # :WBB3163219

MPN #: 04-550-L

ExtraFlex® Cut Resistant Gloves, HCT Nano Foam Nitrile Coated, ANSI A5, L, Green, 12 Pairs

Product Description
18g ExtraFlex® Cut Resistant Black Engineered Liner With Dark Gray HCT® Nano Foam Nitrile Palm Coating

Features:
  • Nitrile Reinforced thumb crotch for extended wear
  • Nano-Foam coating provides unparalleled dexterity & tactile sensitivity
  • Excellent dry grip
  • ANSI Cut Level: A5
  • EN388:2016: 4342E
Applications:
  • Automotive Manufacturing
  • Sheet Metal Handling
  • Construction
  • Metal Stamping
  • Glass Handling


PRICE
$139.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL
GripMicro-Surface Nitrile
Gauge18 ga

Product Details

Abrasion LevelA4
TypeCoated Gloves
ColorGray
ApplicationAutomotive & Light Manufacturing, Sheet Metal Handling, Construction
Series04-550
Coating CoveragePalm & Fingers
Cuff StyleKnit Wrist
Palm MaterialHCT MicroFoam Nitrile
MaterialNitrile
GenderUnisex
Package Quantity12 Pairs
Manufacturers Part Number04-550-L
Lining MaterialEngineered Yarn
Coating MaterialNitrile
Cut LevelA5
BrandExtraFlex

Compliance & Certifications

EN 3884342E
CertificationsEN 388: 2016: 4342E, ANSI Cut A5, Abrasion 4, Puncture 3, CE