Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Formax

Model # :WBB2240110

MPN #: Cut-True 27S

Formax® Cut-True Semi-Automatic Electric Guillotine Paper Cutter

Product Description
The Cut-True 27S Semi-Automatic Electric Paper Cutter offers precision cutting for paper stacks up to 18.9" wide. User-friendly features include dual-button electronic operation, automatic paper clamp, and LED digital readout. Simply load a stack of paper, up to 3.15" high and press the clamp and blade buttons to engage the hardened-steel Guillotine blade. These features, combined with the bright red LED Cutting Line, allow operators to make fine adjustments and see exactly where the blade will cut.

Accuracy meets safety in the Cut-True 27S, with front and rear transparent safety guards, blade lock, safety lock with key, external blade depth adjustment, automatic blade return from any position, easy-to-use blade change safety tool, and a wooden paper push for safe alignment. The rugged metal stand is also included, providing a stable work surface, and a convenient shelf for additional storage. The Cut-True 27S Electric Cutter is ideal for transforming brochures, invitations and more, with crisp, accurate cuts, and makes a welcome addition to print shops and in-plant finishing operations.

Features:

  • Semi-automatic cutting
  • Electronic two-button operation
  • Automatic paper clamp
  • Cuts stacks up to 3.15" H
  • LED cutting line
  • Various safety features
  • Rugged metal stand with convenient storage shelf


PRICE
$10,879.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth39 in
Height51 in
Cutting Length18-8/9 in

Product Details

TypeGuillotine Paper Cutters
ColorWhite
MaterialMetal
Package Quantity1
DescriptionCut-True Electric Cutter
Manufacturers Part NumberCut-True 27S
Sheet Capacity750+
BrandFormax

Warranty

Warranty90 days