x

Take 15% off your entire order!

Offer applied at checkout

+

ARCAIR® CutSkill® 1/2" X 17" DC Jointed Coppercald® Arc Gouging Electrode, 100 Pack

ARCAIR® CutSkill® 1/2" X 17" DC Jointed Coppercald® Arc Gouging Electrode, 100 Pack

Item #: WBB2406181

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$324.00 up to 42% OFF

Price: $187.95

Save $9.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

ARCAIR® Copperclad® CutSkill® Air Carbon-arc gouging is the process of cutting/removing metal through intense heat generated from a carbon arc. Contain a precise formulated blend of carbon and graphite. Produces the most efficient metal removal performance in today's market. Superior metal removes rates, cool operation, and uniform 1/2" diameters. Package of 100.

  • BRAND ARCAIR
  • MANUFACTURERS PART NUMBER 24084003C
  • LENGTH INCHES 1
  • WIDTH INCHES 18-11/16
  • DEPTH INCHES 7-7/8
  • PROCESS Gouging
  • PACKAGE QUANTITY 1
  • TYPE Jointed
  • DIAMETER INCHES 1/2"
  • SIZE 1/2"
  • WEIGHT LBS 24.15
  • AMPS 850A-1000A
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ARCAIR® CutSkill® 1/2" X 17" DC Jointed Coppercald® Arc Gouging Electrode, 100 Pack

ARCAIR® CutSkill® 1/2" X 17" DC Jointed Coppercald® Arc Gouging Electrode, 100 Pack

Item #: WBB2406181

The item above has been added to your shopping list:

List name

Save Item to

Select List

    ARCAIR® CutSkill® 1/2" X 17" DC Jointed Coppercald® Arc Gouging Electrode, 100 Pack
    ARCAIR® CutSkill® 1/2" X 17" DC Jointed Coppercald® Arc Gouging Electrode, 100 Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant