Hoffman CWHD5557, CONCEPT™ Deep Hinged Window Kit, Fits 550x570mm
Write a Review
|
Questions & Answers (0)
Product Description
Hoffman CWHD5557, CONCEPT™ Deep Hinged Window Kit, Fits 550x570mm
Hoffman CWHD5557 CONCEPT™ Deep Hinged Window Kit, Fits 550x570mm.
Hoffman CWHD5557 CONCEPT™ Deep Hinged Window Kit, Fits 550x570mm.
PRICE
$1,089.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Window Size (M x N) | 19.40 x 19.13 in |
| A x B x C | 21.65 x 22.44 x 3.50 in |
Product Details
| Material | Steel |
| Description | Deep Hinged Window Kit |
| Color | Aluminum |
| Manufacturers Part Number | CWHD5557 |
| Fits | 550x570mm |
| Brand | Hoffman |