x

Take 15% off your entire order!

Offer applied at checkout

Bimba-Mead NFPA Cylinder HD1-325X60-FB-MP, Heavy-Duty, 3-1/4" Bore, 60" Stroke

Bimba-Mead NFPA Cylinder HD1-325X60-FB-MP, Heavy-Duty, 3-1/4" Bore, 60" Stroke

Item #: WBB571969

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,469.00

$244.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Bimba-Mead NFPA Cylinder HD1-325X60-FB-MP, Heavy-Duty, 3-1/4" Bore, 60" Stroke

Cylinders for Abusive Conditions Combining NFPA dimensional interchangeability and high quality components, the HD1 Series offers excellent performance and long service life, even in the most severe of conditions. External Bearing Ensures Smooth MotionHD1 cylinders are fitted with a heavy-duty external rod bearing in the rod end head. PTFE-impregnated and hardcoat anodized, this bearing ensures smooth rod motion while maintaining rod rigidity and stability. The entire rod gland and bearing may be quickly removed and replaced without disassembling the cylinder.

  • WIDTH INCHES 3-3/4
  • TUBES Aluminum Hard Anodized To 60 Rc (16 RMS Finish)
  • TEMPERATURE RANGE -40 to +250° F
  • STROKE INCHES 60
  • THRUST PUSHING FORCE OF CYLINDER 830
  • THRUST MULTIPLIER TO DETERMINE CY 8.3
  • PISTON Solid High Alloy Aluminum And Fitted With A PTFE Wear Band
  • ROD High Tensile Ground And Polished Hard Chrome Plated Steel
  • MAX. OPERATING AIR PRESSURE 250
  • LUBRICATION For Maximum Cylinder Life, Non-Detergent Petroleum Based Oil Is Recommended.
  • MOUNTING STANDARD National Fluid Power Association - NFPA
  • MAX. OPERATING OIL PRESSURE 700
  • FILTRATION Not Essential, But A Standard 40 Micron Filter Placed Upstream Will Prolong Seal
  • BORE INCHES 3-1/4
  • LENGTH INCHES 3-3/4
  • HEIGHT INCHES 67
  • BRAND Bimba-Mead
  • MANUFACTURERS PART NUMBER HD1-325X60-FB-MP
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bimba-Mead NFPA Cylinder HD1-325X60-FB-MP, Heavy-Duty, 3-1/4" Bore, 60" Stroke

Bimba-Mead NFPA Cylinder HD1-325X60-FB-MP, Heavy-Duty, 3-1/4" Bore, 60" Stroke

Item #: WBB571969

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant