Bimba-Mead Cylinder H1X12, Single Acting 1" Bore, 1 To 2" Adjustable Stroke, Single Side Lug Mount
Write a Review
|
Questions & Answers (0)
Product Description
Single-Acting Air Clamps Provide gripping power on the out stroke and spring retraction. They are ideal for use in drill fixtures and for bending, swaging, forming, crimping, & pressing operations. Because 3-way values may be used, hook-ups are quick and easy. Adjustable Stroke ModelsH1X12 is supplied with an adjustable front head so that the user may adjust the length of the stroke by as much as one inch.
PRICE
$279.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 2-1/8 in |
| Height | 1-1/2 in |
| Output Force (@ 100 PSI) | 61 lbs |
| Bore | 1 in |
| Stroke | 1 to 2 in |
Product Details
| Body Cover Material | Aluminum |
| Lubrication | Petroleum Based Oil |
| Temperature Range | -40 to +250 °F |
| Filtration | 40 Micron Minimum mic |
| Description | 1" Bore x 1 To 2" |
| Max Operating Pressure | 150 psi |
| Manufacturers Part Number | H1X12 |
| Brand | Bimba-Mead |
Compliance & Certifications
| Mounting Standard | Pneumatic |