x

Take 15% off your entire order!

Offer applied at checkout

Bimba-Mead NFPA Cylinder DM-075X7-FB, Tie Rod 3/4" Bore, 7" Stroke

Bimba-Mead NFPA Cylinder DM-075X7-FB, Tie Rod 3/4" Bore, 7" Stroke

Item #: WBB571792

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $236.95

Save $11.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bimba-Mead NFPA Cylinder DM-075X7-FB, Tie Rod 3/4" Bore, 7" Stroke

Dyna-Mation Cylinders Designed to generate high performance in most applications. They incorporate a tie-rod construction that allow for flexure.

  • WIDTH INCHES 1-1/4
  • TEMPERATURE RANGE -40 to +250° F
  • STROKE INCHES 7
  • THRUST PUSHING FORCE OF CYLINDER 44
  • THRUST MULTIPLIER TO DETERMINE CY .44
  • ROD Hard Chrome Plated Ground And Polished Steel
  • MAX. OPERATING AIR PRESSURE 250
  • LUBRICATION Not Necessary, But Will Extend Cylinder Life When Operated With Dry Air.
  • MOUNTING STANDARD National Fluid Power Association - NFPA
  • MAX. OPERATING OIL PRESSURE 1000
  • FILTRATION Not Essential, But A Standard 40 Micron Filter Placed Upstream Will Prolong Seal
  • BORE INCHES 3/4
  • LENGTH INCHES 1-1/4
  • HEIGHT INCHES 10-1/8
  • BRAND Bimba-Mead
  • MANUFACTURERS PART NUMBER DM-075X7-FB
  • BEARING Long Wearing Oil Impregnated Porous Bronze
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bimba-Mead NFPA Cylinder DM-075X9-FB, Tie Rod 3/4" Bore, 9" Stroke

Item #: B571875

Not Yet Rated

Usually ships in 5 to 8 days

$210.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bimba-Mead NFPA Cylinder DM-075X7-FB, Tie Rod 3/4" Bore, 7" Stroke

Bimba-Mead NFPA Cylinder DM-075X7-FB, Tie Rod 3/4" Bore, 7" Stroke

Item #: WBB571792

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant