Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product
Global Industrial

Model # :WB641851

Global Industrial™ Cylindrical Brush Auto Ride-On Floor Scrubber, 31-1/2" Cleaning Path

Product Description
✓ 31-1/2" cleaning path with a coverage rate of 55,972 sq. ft. per hour
✓ Cylindrical brush system with built-in hopper captures large debris while scrubbing
✓ Low 60 dB noise level helps minimize disruptions

Quickly and efficiently clean heavy-traffic areas with the Global Industrial™ Cylindrical Brush Auto Ride-On Floor Scrubber. Featuring a 31-1/2" cleaning path and a coverage rate of up to 55,972 sq. ft. per hour, this ride-on scrubber maximizes productivity by covering more floor space in less time. The cylindrical brush system, with a built-in hopper, captures larger debris before it enters the recovery tank, helping reduce pre-sweeping requirements and streamline floor care operations.

Constructed from durable plastic, this unit pairs a 45-gallon solution tank and 53-gallon recovery tank with a 650 RPM brush speed to support extended run times with fewer interruptions. The 190 Ah battery system provides reliable power, while travel speeds of up to 4 mph help improve efficiency across large commercial spaces. Operating at just 60 dB, it is well suited for facilities where minimizing disruption is important. Limited 1-Year Warranty.

  • Traction drive system for improved maneuverability
  • Powered by (3) 190 Ah batteries
  • Solution tank capacity: 45 gal.
  • Recovery tank capacity: 53 gal.
  • Ideal for use in warehouses, manufacturing facilities, schools, airports, and more
  • PRICE
    $15,749.00

    1
    1
    Available on or around 12/10/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length79-1/8 in
    Width47-1/4 in
    Height55-1/2 in
    Weight838 lbs
    Cleaning Width31-1/2 in
    Pad Pressure220-1/2 lbs
    Squeegee Width47-1/4 in

    Product Details

    Assembly RequiredNo
    Solution Tank Capacity45 gal
    Cleaning Capacity55,972 ft²/hr
    Power SourceBattery
    Wattage1738 W
    MaterialPlastic
    Manufacturers Part Number641851
    Recovery Tank Capacity53 gal
    Battery Run Time4.5 hr
    Speed0-4 mph
    BrandGlobal Industrial
    Battery Type6 V 250 Ah
    RPM650 rpm
    TypeRide-On Automatic Battery Floor Scrubber
    Horsepower3.4 HP
    Vacuum Motor0.98 HP
    ColorBlue Gray
    Drive SystemTraction Drive
    Number of Batteries3
    Voltage36 V
    Batteries(3) 190 Ah
    Decibels60
    Brush Motor RPM650 rpm

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsETL, cETL (For Charger)